- 1 1/2 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460/190/380
| Full Load Amps | 2.6 |
| Washdown Duty | No |
| Voltage | 190/380/230/460 |
| Phase | Three Phase |
| Motor Shaft Length | 2.37 in |
| Frame | 56 |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 5/8 in |
| Design | B |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 3450 rpm |
| Full Load Efficiency | 79.7 % |
| Poles | 2 |
| Enclosure | TEFC |
| Product Line | Jet Pump , Totally Enclosed - IP44 |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 190, 460, 230, 380 |
| HP @ RPM | 1.5 hp @ 3600 rpm |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Frame Material | Steel |
| RPM | 3600 rpm |
| Weight | 33.61 LB |
| EAN or UPC | 785398173375 |

