- 1/4 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, AA48 Frame, 1.15 SF
description
- Designed for general-purpose industrial applications in a clean and dry environment.
features
- EPACT efficient motors are suitable for use on AC variable frequency controllers
- Double end ventilation for greater cooling efficiency (182T-449T)
- Motor insulation rated 1,600 V per NEMA MGI PART 31.40.4.2 (XE and EM)
- Rugged, oversized, double-shielded ball bearings
- Conduit entry (48 to 145T in end shield F1/F2) ( 182T to 449T in F1 conduit box)
- Two-year limited warranty on standard ODP & ODP-EM
- Three-year limited warranty on ODP-XE
| Brake Feature | No |
| Phase | Three Phase |
| Washdown Duty | No |
| Full Load rpm | 3528 rpm |
| HP @ RPM | 0.25 hp @ 3600 rpm |
| Frame Material | Steel |
| Motor Shaft Length | 1 1/2 in |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Full Load Efficiency | 62 % |
| Design | B |
| RPM | 3600 rpm |
| Poles | 2 |
| Full Load Amps | 1.4 |
| Voltage | 208-230/460 |
| Motor Shaft Size | 1/2 in |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Frame | 48 |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 460, 230, 208 |
| Weight | 15.0 LB |
| EAN or UPC | 785398112688 |

