- 25 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Poles | 6 |
| Full Load Amps | 2 |
| C Dimension | 31.32 in |
| Motor Shaft Length | 5 in |
| Full Load rpm | 1200 rpm |
| Voltage Rating | 460, 230 |
| Service Factor | 1.15 |
| Brake Feature | No |
| Full Load Efficiency | 92.4 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - With Base |
| RPM | 1200 rpm |
| Full Load Pf | 84.7 |
| Product Line | Mill & Chemical Duty, Calibre Plus & XE Plus-EMC-Totally Enclosed - IP54 |
| Hz | 60 Hz |
| Voltage | 230/460 |
| Motor Shaft Size | 2 1/8 in |
| Phase | Three Phase |
| HP @ RPM | 25 hp @ 1200 rpm |
| Frame Material | Cast Iron |
| Frame | 324TC |
| Efficiency Group | Epact Efficient |
| Washdown Duty | No |
| Frame Size | 320TC |
| Design | B |
| Motor Application | Mill & Chemical |
| Weight | 545.0 LB |
| EAN or UPC | 785398185866 |

