- 25 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 324T Frame, 1.15 SF
description
- Designed for general-purpose industrial applications in a clean and dry environment.
features
- Conduit entry (48 to 145T in end shield F1/F2) ( 182T to 449T in F1 conduit box)
- Rugged, oversized, double-shielded ball bearings
- Motor insulation rated 1,600 V per NEMA MGI PART 31.40.4.2 (XE and EM)
- Three-year limited warranty on ODP-XE
- Two-year limited warranty on standard ODP & ODP-EM
- EPACT efficient motors are suitable for use on AC variable frequency controllers
- Double end ventilation for greater cooling efficiency (182T-449T)
| Washdown Duty | No |
| RPM | 1200 rpm |
| Enclosure | ODP |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-1 |
| Full Load Amps | 12.6 |
| Full Load Efficiency | 87.5 % |
| Motor Shaft Length | 5 1/4 in |
| Frame | 324T |
| Phase | Three Phase |
| HP @ RPM | 25 hp @ 1200 rpm |
| Design | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Product Line | Open Drip Proof-Calibre- IP22 |
| Motor Shaft Size | 2 1/8 in |
| Voltage | 230/460 |
| Hz | 60 Hz |
| Poles | 6 |
| Brake Feature | No |
| Mounting | Rigid Base |
| Frame Material | Steel |
| Voltage Rating | 460, 230 |
| Full Load rpm | 1776 rpm |
| Motor Application | General Purpose |
| Weight | 498.0 LB |
| EAN or UPC | 785398144924 |

