- 5 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 460
| RPM | 1200 rpm |
| Full Load Efficiency | 89.8 % |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Brake Feature | No |
| Washdown Duty | No |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Mounting | C-Face - Less Base |
| Motor Shaft Length | 3 1/2 in |
| Full Load Pf | 79 |
| Frame Size | 250UC |
| HP @ RPM | 5 hp @ 1200 rpm |
| Hz | 60 Hz |
| Full Load Amps | 6.6 |
| Design | B |
| Full Load rpm | 1175 rpm |
| C Dimension | 24 1/4 in |
| Frame Material | Cast Iron |
| Motor Shaft Size | 1 3/8 in |
| Motor Application | General Purpose |
| Voltage Rating | 460 |
| Efficiency Group | Premium Efficient |
| Frame | 254UC |
| Poles | 6 |
| Voltage | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 320.0 LB |
| EAN or UPC | 785398169071 |

