- 7 1/2 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Full Load Pf | 85 |
| Mounting | C-Face - Less Base |
| Hz | 60 Hz |
| Motor Shaft Size | 1 3/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Frame Size | 210TC |
| Service Factor | 1.15 |
| C Dimension | 21.56 in |
| Frame Material | Cast Iron |
| HP @ RPM | 7.5 hp @ 3600 rpm |
| Frame | 213TC |
| Full Load rpm | 3505 rpm |
| Voltage | 230/460 |
| Phase | Three Phase |
| Full Load Amps | 20.4 |
| Washdown Duty | No |
| Motor Application | Mill & Chemical, Vertical Mount |
| Enclosure | TEFC |
| Motor Shaft Length | 3.12 in |
| Brake Feature | No |
| RPM | 3600 rpm |
| Poles | 2 |
| Full Load Efficiency | 81 % |
| Voltage Rating | 460, 230 |
| Efficiency Group | Standard Efficient |
| Weight | 188.0 LB |
| EAN or UPC | 785398165196 |

