- 7 1/2 hp
- 1800 rpm, 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Full Load Amps | 10.8 |
| RPM | 1800 rpm, 3600 rpm |
| Motor Shaft Length | 3.12 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Hz | 60 Hz |
| Poles | 2 |
| Enclosure | TENV |
| Mounting | C-Face - With Base |
| Voltage | 230/460 |
| Motor Application | Inverter Duty, Two Speed, Encoder Provided |
| Motor Shaft Size | 1 3/8 in |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Full Load rpm | 1775 rpm |
| Frame | L1844C |
| Washdown Duty | No |
| Design | A |
| Weight | 130.07 LB |
| EAN or UPC | 785398007243 |

