- 1 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 575
| Poles | 2 |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| Design | B |
| Service Factor | 1.15 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame Material | Cast Iron |
| Washdown Duty | No |
| Full Load rpm | 3450 rpm |
| Full Load Pf | 88.4 |
| Frame Size | Shaft Input, Not a C-Face |
| Brake Feature | No |
| HP @ RPM | 1 hp @ 3600 rpm |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Motor Shaft Length | 2 1/4 in |
| Enclosure | TENV |
| Full Load Efficiency | 88.2 % |
| Full Load Amps | 2.4 |
| Frame | 143T |
| Motor Shaft Size | 7/8 in |
| Voltage | 575 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Weight | 63.0 LB |
| EAN or UPC | 785398169859 |

