- 5 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 254U Frame, 1.15 SF
applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Dimension | 22.92 in |
| C Face Kit | 09-1309 |
| Hz | 60 Hz |
| Service Factor | 1 |
| Full Load Amps | 7 |
| Useable at 208V | No |
| Open End Bearing | 6208 |
| Full Load Efficiency | 86.5 % |
| Mult. Sym. | L1 |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Efficiency Group | Epact Efficient |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 460 |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Motor Application | Automotive Duty |
| Washdown Duty | No |
| Mounting | Rigid Base |
| Design | B |
| Frame | 254U |
| Poles | 6 |
| Rotation | R |
| Brake Feature | No |
| BALD Family Names | Automotive Duty |
| Enclosure | TEFC |
| RefPicture | AEM |
| Motor Shaft Length | 3 3/4 in |
| Motor Shaft Size | 1 3/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting Style | F-1 |
| Type | 0932M |
| Substitute Motor | AEM2275-4 |
| RPM | 1200 rpm |
| Drive End Bearing | 6309 |
| Full Load Pf | 77 |
| Full Load rpm | 1170 rpm |
| VoltCode | G |
| Product Line | RG |
| Weight | 240.0 LB |
| EAN or UPC | 781568117255 |

