- 10 HP
- 460 VAC
- IP20 Enclosure
- w/CE Filters Installed
| Output Current - Constant Torque [Max] | 15 A |
| Output Current - Constant Torque | 12 A |
| Washdown Duty | No |
| Output Current - Variable Torque | 11 A |
| Horsepower Constant Torque | 5 hp |
| Inverter or Vector Duty | Vector Duty |
| Horsepower Variable Torque | 10 hp |
| Load Type | Constant Torque, Variable Torque |
| Enclosure | IP20 |
| Depth | 200 mm |
| Input Voltage | 460 |
| Output Current - Variable Torque [Max] | 11 A |
| Installed Options | w/CE Filters Installed |
| Weight | 15.26 LB |
| EAN or UPC | 785398181172 |

