- 7.5 HP
- 460 VAC
- IP20 Enclosure
- w/CE Filters Installed
| Output Current - Variable Torque [Max] | 9.3 A |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque [Max] | 12.6 A |
| Output Current - Constant Torque | 12 A |
| Horsepower Constant Torque | 5 hp |
| Output Current - Variable Torque | 9.3 A |
| Input Voltage | 460 |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Variable Torque | 7 1/2 hp |
| Enclosure | IP20 |
| Washdown Duty | No |
| Installed Options | w/CE Filters Installed |
| Depth | 200 mm |
| Weight | 15.82 LB |
| EAN or UPC | 785398181189 |

