Our Scotch-Brite Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.
features
Aluminum oxide mineral delivers an aggressive cut with a polished surface
Durable non-woven web construction resists loading, prolonging service life of the disc
Ideal for aggressive blending and finishing
Versatile disc may be used on bench motor or straight shaft tool
Provides high cut-rate and low heat retention, allowing extended contact with the workpiece
Overall Diameter
1.25 in, 31.75 mm
RPM [Max]
12000 rpm
Product Form
Disc
Abrasive Material
Aluminum Oxide
Center Hole
0.063 in
Grade
Medium
Weight
0.774 LB
EAN or UPC
638060388853
We're here for you
with Service Centers across the country - We have your back