Skip to content Skip to navigation menu
3M00638060388846

00638060388846

7100199450 Scotch-Brite™ Cut and Polish Disc, 1 in x 0.0625 in, A MED, 100 ea/Case
Item #120140823
  • 1 in Overall Diameter
3M00638060388846
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Diameter

description

  • Our Scotch-Brite Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.

features

  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
  • Ideal for aggressive blending and finishing
  • Versatile disc may be used on bench motor or straight shaft tool
  • Provides high cut-rate and low heat retention, allowing extended contact with the workpiece
Grade Medium
Center Hole 0.063 in
Product Form Disc
RPM [Max] 12000 rpm
Overall Diameter 1 in, 25.4 mm
Weight 0.674 LB
EAN or UPC 638060388846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison