Skip to content Skip to navigation menu
3M00638060388839

00638060388839

7100199451 Scotch-Brite Clean and Finish Disc, 1.25 in x 0.0625 in, A VFN, 100 ea/Case
Item #120140822
  • 1.25 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00638060388839
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass
  • producing a clean, consistent finish without undercutting or damaging the base material.

features

  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
Product Form Disc
Overall Diameter 1.25 in, 31.75 mm
Center Hole 0.063 in
Abrasive Material Aluminum Oxide
RPM [Max] 12000 rpm
Grade Very Fine
Weight 0.774 LB
EAN or UPC 638060388839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison