Skip to content Skip to navigation menu
3M00638060388686

00638060388686

7100199456 Scotch-Brite High Strength Blend and Finish Disc, 4 in x 0.25 in, A MED, 150 ea/Case
Item #120140817
  • 4 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00638060388686
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • The Scotch-Brite HS Blend and Finish Disc aggressively tackles weld burns and refinement, deburring and rust removal – leaving a consistent satin finish on the workpiece. Among Scotch-Brite surface conditioning discs, HS material features the toughest, most aggressive web.

features

  • Constructed with the toughest Scotch-Brite web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
  • Springy fibers conform to irregular surfaces with uniform results
  • Load resistant open web construction provides extended use
  • Superior durability and cut make the disc long-lasting
  • Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface
Grade Medium
RPM [Max] 6000 rpm
Product Form Disc
Center Hole 0.25 in
Overall Diameter 4 in, 101.6 mm
Abrasive Material Aluminum Oxide
Weight 1.476 LB
EAN or UPC 638060388686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison