Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
features
Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Suitable for metal, composite, plastics, and other materials
Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
RPM [Max]
6000 rpm
Grade
Coarse
Abrasive Material
Aluminum Oxide
Product Form
Disc
Overall Diameter
7 in, 177.8 mm
Weight
12.331 LB
EAN or UPC
638060388624
We're here for you
with Service Centers across the country - We have your back