Skip to content Skip to navigation menu
3M00638060388556

00638060388556

7100199444 Scotch-Brite High Strength Disc, 12 in x 0.5 in, A VFN, 25 ea/Case
Item #120140813
  • 12 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00638060388556
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.

features

  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc
  • Tough, non-woven material allows heavy-duty use
Product Form Disc
Overall Diameter 12 in, 304.8 mm
Abrasive Material Aluminum Oxide
Center Hole 0.5 in
Grade Very Fine
RPM [Max] 1900 rpm
Weight 5.0 LB
EAN or UPC 638060388556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison