The Scotch-Brite HS Blend and Finish Disc aggressively tackles weld burns and refinement, deburring and rust removal – leaving a consistent satin finish on the workpiece. Among Scotch-Brite surface conditioning discs, HS material features the toughest, most aggressive web.
features
Constructed with the toughest Scotch-Brite web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
Springy fibers conform to irregular surfaces with uniform results
Load resistant open web construction provides extended use
Superior durability and cut make the disc long-lasting
Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface
Abrasive Material
Aluminum Oxide
Overall Diameter
8 in, 203.2 mm
RPM [Max]
3000 rpm
Center Hole
0.5 in, 12.7 mm
Product Form
Disc
Grade
Medium
Weight
9.418 LB
EAN or UPC
638060388549
We're here for you
with Service Centers across the country - We have your back