Scotch-Brite Surface Conditioning Low Stretch Disc is a nonwoven abrasive used for cleaning, finishing, blending and deburring applications. This versatile disc features the responsive open web operators have come to expect from Scotch-Brite abrasives, and a low-stretch backing that gives it added stiffness.
features
Conformable open web responds to surface irregularities without compromising part geometry
Load-resistant nonwoven nylon web is load resistant, minimizing buildup and prolonging abrasive life
Serves as a great multi-purpose surface conditioning disc for a variety of metals
Low-stretch backing gives the disc added stiffness
Abrasive Material
Aluminum Oxide
Product Form
Disc
Overall Diameter
4.5 in, 114.3 mm
RPM [Max]
5000 rpm
Center Hole
0.875 in
Grade
Coarse
Weight
3.25 LB
EAN or UPC
638060388501
We're here for you
with Service Centers across the country - We have your back