Skip to content Skip to navigation menu
3M00638060303979

00638060303979

7100185062 3M Fibre Disc 787C, 7 in x 7/8 in, 80+, 25/Bag, 100 ea/Case
Item #120140662
  • 7 in Overall Diameter
  • 80+ Grit
  • Precision Shaped Ceramic Abrasive Material
3M00638060303979
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Overall Diameter
  • 80+ Grit
  • Precision Shaped Ceramic Abrasive Material

description

  • Engineered for ultra-rapid cut, 3M Fibre Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.

features

  • Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
  • Grinding aid minimizes grinding temperatures for heat-sensitive alloys
  • Long-lasting disc helps reduce cost
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3M disc pad face plates and hubs (sold separately)
Center Hole 0.875 in, 22.225 mm
Backing Material Fibre
Grit 80+
Coat Type Closed
RPM [Max] 8600 rpm
Abrasive Material Precision Shaped Ceramic
Overall Diameter 7 in, 177.8 mm
Product Form Disc
Attachment Type Center Hole
Weight 1.913 LB
EAN or UPC 638060303979
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison