Scotch-Brite Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. It effectively removes rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material. The high-strength fibers are highly conformable, resist chunking and loading, and perform well on the edges of a workpiece.
features
Quickly removes rust, paint, mill scale and coatings from metal
High-strength fiber resists chunking and performs well on edges
High conformability provides a larger contact patch for faster removal rates
Silicon carbide mineral cuts aggressively and leaves a fine finish
Resists loading for consistent cutting action
High speed rating, low vibration and low spark
Overall Diameter
4.5 in, 114.3 mm
Grade
Extra Coarse
Attachment Type
Threaded
Product Form
Disc
Color
Purple
Abrasive Material
Silicon Carbide
Disc Type
T27
Center Hole Thread Size
5/8-11
RPM [Max]
13300 rpm
Weight
0.429 LB
EAN or UPC
638060299005
We're here for you
with Service Centers across the country - We have your back