Engineered for ultra-rapid cut on carbon steel, 3M Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement.
features
Rapidly cuts carbon steel
Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
Long-lasting abrasive helps reduce cost
Stiff fiber backing and strong resin bond provide durability and tear-resistance
Compatible with 3M disc pad face plates and hubs (sold separately)
Color
Red
Bonding Type
Resin
Coat Type
Closed
Backing Material
Fibre
Abrasive Material
Precision Shaped Ceramic
Grit
60+
Overall Diameter
4.5 in, 114.3 mm
Attachment Type
GL
For Use On
Zirconium, Titanium, Titanium/Zirconium, High Nickel Alloy, Aluminum, Stainless Steel
Product Form
Disc
RPM [Max]
13300 rpm
Hole Configuration
G450E
Weight
1.289 LB
EAN or UPC
638060297919
We're here for you
with Service Centers across the country - We have your back