Skip to content Skip to navigation menu
3M00638060297902

00638060297902

7100178266 3M Fibre Disc 782C, GL Quick Change, 4-1/2 in, 36+, 25/Bag, 100 ea/Case
Item #120140631
  • 4.5 in Overall Diameter
  • 36+ Grit
  • Precision Shaped Ceramic Abrasive Material
3M00638060297902
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Overall Diameter
  • 36+ Grit
  • Precision Shaped Ceramic Abrasive Material

description

  • Engineered for ultra-rapid cut on carbon steel, 3M Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement.

features

  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
  • Long-lasting abrasive helps reduce cost
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3M disc pad face plates and hubs (sold separately)
Product Form Disc
Backing Material Fibre
Color Red
Abrasive Material Precision Shaped Ceramic
RPM [Max] 13300 rpm
Attachment Type GL
Overall Diameter 4.5 in, 114.3 mm
Grit 36+
For Use On Zirconium, Aluminum, Stainless Steel, Titanium, High Nickel Alloy, Titanium/Zirconium
Bonding Type Resin
Coat Type Closed
Hole Configuration G450E
Weight 1.539 LB
EAN or UPC 638060297902
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison