3M Cubitron II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel — all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.
features
3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasives—it wears evenly, runs cool, and optimizes mineral breakdown
Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding and beveling
Product Form
Disc
For Use On
Stainless Steel, Titanium, Aluminum, Zirconium, High Nickel Alloy, All Metals
Backing Material
Fibre
Attachment Type
Center Hole
Color
Red
Grit
36+
Hole Configuration
912Y
Bonding Type
Resin
Overall Diameter
9.125 in, 231.775 mm
Coat Type
Closed
Center Hole
0.875 in, 22.225 mm
RPM [Max]
6600 rpm
Abrasive Material
Precision Shaped Ceramic
Weight
5.258 LB
EAN or UPC
638060297438
We're here for you
with Service Centers across the country - We have your back