Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.
features
Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
Conformable disc with wear-resistant edge provides consistent finishes and long disc life
Can be stacked to expand use or cover larger surface areas
Load resistance extends cut rate throughout the life of the disc
Tough, non-woven material allows heavy-duty use
Center Hole
1 in, 25.4 mm
Grade
Very Fine
RPM [Max]
4000 rpm
Overall Diameter
6 in, 152.4 mm
Abrasive Material
Aluminum Oxide
Product Form
Disc
Weight
9.856 LB
EAN or UPC
638060297261
We're here for you
with Service Centers across the country - We have your back