3M
00638060272602
7100188473 3M™ Ultra Durable 5 inch Power Sanding Discs, Universal Hole, 100 grit, Disc5in5pk100, 5/pk, 20/case
Item #120140561
- 5 in Overall Diameter
- 100 Grit
description
- Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 5 inch Power Sanding Discs are ideal for all stages of sanding.
features
- Cuts fast, lasts long
- Quick and easy attachment and removal
- Ideal for coating removal, leveling and finishing
- For use on wood, plastic and metal
- Universal hole pattern fits both 5- and 8-hole sanders
- Dust extraction while sanding
- Size: 5" diameter
- Grit: Medium/100
- Package Contents: 5 Discs/Pack
- Available in grits: COARSE: 60, 80
- MEDIUM: 100, 120, 150
- FINE: 180, 220, 320
| Overall Diameter | 5 in, 127 mm |
| Grit | 100 |
| Product Form | Disc |
| Weight | 0.099 LB |
| EAN or UPC | 638060272602 |
