Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 5 inch Power Sanding Discs are ideal for all stages of sanding. Use with a random orbital sander. The hook and loop attachment system allows for quick and easy attachment to and removal from the tool. The unique universal hole pattern allows for efficient dust extraction on both 5-hole and 8-hole sanders.
features
Cuts fast, lasts long
Quick and easy attachment and removal
Ideal for coating removal, leveling and finishing
For use on wood, plastic and metal
Universal hole pattern fits both 5- and 8-hole sanders
Dust extraction while sanding
Size: 5" diameter
Grit: Fine/320
Package Contents: 5 Discs/Pack
Available in grits: COARSE: 60, 80
MEDIUM: 100, 120, 150
FINE: 180, 220, 320
Product Form
Disc
Grit
320
Overall Diameter
5 in, 127 mm
Weight
0.076 LB
EAN or UPC
638060272558
We're here for you
with Service Centers across the country - We have your back