Skip to content Skip to navigation menu
3M00638060272534

00638060272534

7100188459 3M™ Ultra Durable 5 inch Power Sanding Discs, Universal Hole, 80 grit, Disc5in5pk80, 5/pk, 20/case
Item #120140554
  • 5 in Overall Diameter
  • 80 Grit
3M00638060272534
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 80 Grit

description

  • Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 5 inch Power Sanding Discs are ideal for all stages of sanding.

features

  • Cuts fast, lasts long
  • Quick and easy attachment and removal
  • Ideal for coating removal, leveling and finishing
  • For use on wood, plastic and metal
  • Universal hole pattern fits both 5- and 8-hole sanders
  • Dust extraction
  • Size: 5" diameter
  • Grit: Coarse/80
  • Package Contents: 5 Discs/Pack
  • Available in grits: COARSE: 60, 80
  • MEDIUM: 100, 120, 150
  • FINE: 180, 220, 320
Product Form Disc
Grit 80
Overall Diameter 5 in, 127 mm
Weight 0.106 LB
EAN or UPC 638060272534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison