Skip to content Skip to navigation menu
3M00638060219645

00638060219645

7100189666 Scotch-Brite Clean and Finish Disc, 5 in x NH, A VFN (7447), 100 ea/Case, SPR 18056A
Item #120140551
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00638060219645
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass
  • producing a clean, consistent finish without undercutting or damaging the base material.

features

  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
Abrasive Material Aluminum Oxide
Product Form Disc
Overall Diameter 5 in, 127 mm
Grade Very Fine
Weight 5.571 LB
EAN or UPC 638060219645
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison