Scotch-Brite Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass
producing a clean, consistent finish without undercutting or damaging the base material.
features
Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
Non-woven 3D structure provides long life and consistent finishes
Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
Product Form
Disc
Abrasive Material
Aluminum Oxide
Grade
Fine
Overall Diameter
7.875 in, 200.025 mm
Center Hole
2.8 in, 71.12 mm
Weight
4.951 LB
EAN or UPC
638060219638
We're here for you
with Service Centers across the country - We have your back