Skip to content Skip to navigation menu
3M00638060219232

00638060219232

7100189669 Scotch-Brite™ Surface Conditioning Disc, SC-DH, A/O Medium, 5/8 in x 1/8 in, SPR 18510B, 25/Bag, 100 ea/Case
Item #120140547
  • 0.625 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00638060219232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.

features

  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
Overall Diameter 0.625 in, 15.875 mm
Grade Medium
Abrasive Material Aluminum Oxide
Center Hole 0.125 in, 3.175 mm
Product Form Disc
Weight 0.501 LB
EAN or UPC 638060219232
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison