3M Diamond Cloth Disc 674W grinds and polishes hard-to-grind materials, providing long lasting, consistent results. We resin bond diamond mineral to a durable, water-resistant cloth backing for dry use or use with coolants. Use this diamond disc on ceramics, carbides and hard coated materials.
features
Diamond mineral provides consistent finishes on tough metals and ceramics
Durable water-resistant cloth backing allows use of coolant, which generally extends abrasive life
Resin bonding allows for wet or dry use
Available for a variety of attachment systems
RPM [Max]
25000 rpm
Attachment Type
TR
Product Form
Disc
Abrasive Material
Diamond
Overall Diameter
2 in, 50.8 mm
Mesh Size
400 mesh
Weight
14.865 LB
EAN or UPC
638060217856
We're here for you
with Service Centers across the country - We have your back