Skip to content Skip to navigation menu
3M00638060216644

00638060216644

7100176140 Scotch-Brite Clean and Strip XT Pro Extra Cut Disc, XC-DC, A/O Extra Coarse, Green, 6 in x 1/2 in, 15 ea/Case
Item #120140529
  • 6 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00638060216644
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite Clean and Strip XT Pro Extra Cut Disc features aluminum oxide abrasive mineral incorporated into an open nylon web. It is designed to remove heavy rust, thick paint and corrosion while also scratching the base material underneath, which can save you time. The highly conformable, high-strength fibers resist chunking and loading, and they perform well on edges.

features

  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
  • High conformability provides a larger contact patch for faster removal rates
  • High-strength fiber resists chunking and performs well on edges
  • Resists loading for consistent cutting action
  • High speed rating and low vibration
Center Hole 0.5 in, 12.7 mm
Color Green
Overall Diameter 6 in, 152.4 mm
RPM [Max] 6000 rpm
Product Form Disc
Abrasive Material Aluminum Oxide
Grade Extra Coarse
Attachment Type Center Hole
Weight 3.859 LB
EAN or UPC 638060216644
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison