Scotch-Brite Clean and Strip XT Pro Extra Cut Disc features aluminum oxide abrasive mineral incorporated into an open nylon web. It is designed to remove heavy rust, thick paint and corrosion while also scratching the base material underneath, which can save you time. The highly conformable, high-strength fibers resist chunking and loading, and they perform well on edges.
features
Quickly removes heavy rust, thick paint, corrosion and cleans welds
Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
High conformability provides a larger contact patch for faster removal rates
High-strength fiber resists chunking and performs well on edges
Resists loading for consistent cutting action
High speed rating and low vibration
Abrasive Material
Aluminum Oxide
Color
Green
Grade
Extra Coarse
Center Hole Thread Size
5/8-11
Product Form
Disc
Disc Type
T27
Attachment Type
Threaded
Overall Diameter
7 in, 177.8 mm
RPM [Max]
8600 rpm
Weight
3.404 LB
EAN or UPC
638060210550
We're here for you
with Service Centers across the country - We have your back