Engineered for ultra-rapid cut on carbon steel, 3M Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement.
features
Rapidly cuts carbon steel
Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
Long-lasting abrasive helps reduce cost
Stiff fiber backing and strong resin bond provide durability and tear-resistance
Compatible with 3M disc pad face plates and hubs (sold separately)
RPM [Max]
12000 rpm
Overall Diameter
5 in, 127 mm
Product Form
Disc
Grit
80+
Color
Red
Hole Configuration
TN500P
Coat Type
Closed
Attachment Type
TN
Bonding Type
Resin
Abrasive Material
Precision Shaped Ceramic
Backing Material
Fibre
For Use On
Aluminum, Titanium, High Nickel Alloy, Zirconium, Titanium/Zirconium, Stainless Steel
Weight
1.497 LB
EAN or UPC
76308896140
We're here for you
with Service Centers across the country - We have your back