Engineered for ultra-rapid cut on carbon steel, 3M Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement.
features
Rapidly cuts carbon steel
Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
Long-lasting abrasive helps reduce cost
Stiff fiber backing and strong resin bond provide durability and tear-resistance
Compatible with 3M disc pad face plates and hubs (sold separately)
Backing Material
Fibre
Hole Configuration
G700BB
Overall Diameter
7 in, 177.8 mm
RPM [Max]
8600 rpm
Grit
80+
For Use On
Titanium/Zirconium, Zirconium, Aluminum, Stainless Steel, Titanium, High Nickel Alloy
Coat Type
Closed
Bonding Type
Resin
Abrasive Material
Precision Shaped Ceramic
Color
Red
Attachment Type
GL
Product Form
Disc
Weight
2.369 LB
EAN or UPC
76308896126
We're here for you
with Service Centers across the country - We have your back