Skip to content Skip to navigation menu
3M00076308896041

00076308896041

7100099034 3M Fibre Disc 782C TN Quick Change, 4-1/2 in 60+, 25/Bag, 100 ea/Case
Item #120138416
  • 4.5 in Overall Diameter
  • 60+ Grit
  • Precision Shaped Ceramic Abrasive Material
3M00076308896041
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Overall Diameter
  • 60+ Grit
  • Precision Shaped Ceramic Abrasive Material

description

  • Engineered for ultra-rapid cut on carbon steel, 3M Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement.

features

  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
  • Long-lasting abrasive helps reduce cost
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3M disc pad face plates and hubs (sold separately)
For Use On Stainless Steel, Titanium, Aluminum, Zirconium, High Nickel Alloy, Titanium/Zirconium
Coat Type Closed
Overall Diameter 4.5 in, 114.3 mm
Product Form Disc
Bonding Type Resin
Grit 60+
Abrasive Material Precision Shaped Ceramic
Backing Material Fibre
Attachment Type TN
Hole Configuration TN450E
Color Red
RPM [Max] 13300 rpm
Weight 1.347 LB
EAN or UPC 76308896041
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison