Scotch-Brite Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass
producing a clean, consistent finish without undercutting or damaging the base material.
features
Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
Non-woven 3D structure provides long life and consistent finishes
Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
Abrasive Material
Talc
Color
White
Overall Diameter
6 in, 152.4 mm
RPM [Max]
4000 rpm
Product Form
Disc
Weight
0.362 LB
EAN or UPC
76308772253
We're here for you
with Service Centers across the country - We have your back