Skip to content Skip to navigation menu
3M00076308772000

00076308772000

7100109111 Scotch-Brite Deburr and Finish Pro Unitized Disc, DP-UD, 8C Coarse+, T27, 4-1/2 in x 7/8 in, 5 ea/Case
Item #120138391
  • 4.5 in Overall Diameter
  • Precision Shaped Ceramic Abrasive Material
3M00076308772000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Overall Diameter
  • Precision Shaped Ceramic Abrasive Material

description

  • Our Scotch-Brite Deburr and Finish PRO Unitized Disc is a new disc designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose disc is unique, because it’s engineered to do all three.

features

  • Unitized production enhances abrasive durability and strength, helping prolong service life
  • 3M precision-shaped grain is engineered to cut fast and sharp, enabling quicker burr removal
  • Open coat construction permits dust and debris to escape, minimizing loading
  • Perfect for moderate to heavy stock removal
  • Multi-purpose disc presents economical alternative to cartridge rolls, flap discs, flap discs and coated discs
Grade Coarse
RPM [Max] 12100 rpm
Abrasive Material Precision Shaped Ceramic
Overall Diameter 4.5 in, 114.3 mm
Product Form Disc
Center Hole 0.875 in, 22.225 mm
Weight 1.664 LB
EAN or UPC 76308772000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison