Skip to content Skip to navigation menu
3M™ Cold Shrink Insulators 8420 Series

00054007344582

3M™ Cold Shrink Insulators 8420 Series
Item #102170538
  • 11 in Long
  • 2/0 AWG - 252 kcmil Wire Range
  • Cold Shrink Insulator
3M™ Cold Shrink Insulators 8420 Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 11 in Long
  • 2/0 AWG - 252 kcmil Wire Range
  • Cold Shrink Insulator

features

  • Designed using a unique Cold Shrink delivery system
  • Products are supplied prestretched on a removable core for efficiency and ease of installation
  • Removal of the core (unwind) after positioning allows the product to shrink into position, forming a moisture tight seal
  • Live memory action of the specially formulated material ensures a permanent, durable environmental seal and insulation
Length 11 in
Wire Range 2/0 AWG - 252 kcmil
Weight 0.266 LB
EAN or UPC 54007344582
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison