- 36 yd Length
- 3/4 in Width
- Black Color
- Premium Grade
| Temperature Range [Max] | 220 °F |
| Adhesive | Rubber |
| Flame Retardant | Yes |
| Thickness | 8.5 mil |
| Type | Vinyl Electrical Tape |
| Shelf Life | 60 Months |
| Color | Black |
| Grade | Premium |
| Adhesion Strength | 28 oz/in |
| Backing Material | Polyvinyl Chloride |
| Length | 36 yd |
| Weight | 0.468 LB |
| EAN or UPC | 54007103233 |

