- 4 in Overall Diameter
- Diamond Abrasive Material
description
- 3M Flexible Diamond QRS Cloth Disc 6002J was designed to tackle hard-to-grind materials like stone, glass, ceramics, carbides and composites. The open dot, micron-graded diamond and semi-flexible backing provide aggressive cutting action, while remaining responsive to contours.
features
- Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
- Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
- Metal bond anchors micron-graded diamond securely
- Quick release attachment
- Flexible backing responds to edges and contours
| Micron Grade | M74 |
| Center Hole | 1 in, 25.4 mm |
| Attachment Type | QRS |
| For Use On | Ceramic, Oxides, Carbide, Soft Metals, Composites, Cast Iron, Stone, High Nickel Alloy |
| Product Form | Disc |
| Abrasive Material | Diamond |
| Color | Red |
| Overall Diameter | 4 in, 101.6 mm |
| Backing Material | Cloth |
| Weight | 0.054 LB |
| EAN or UPC | 51144860678 |

