- 1.5 in Overall Diameter
- Precision Shaped Ceramic Abrasive Material
description
- Our 3M Roloc Disc Pack 982S includes Cubitron II and Scotch-Brite Surface Conditioning and Light Grinding and Blending discs in a range of grades to introduce you to some of our best-selling quick-change discs. Along with this set of 21 discs, you get the Roloc disc pad and adapter.
features
- Assortment of 3M’s best-selling Roloc discs
- Evaluate the product, size and grade for your applications
- Surface conditioning discs, coated abrasive discs and disc pad
- Roloc quick change means machines spend less time idle, more time productive
| Overall Diameter | 1.5 in, 38.1 mm |
| Attachment Type | TR |
| Product Form | Disc |
| Color | Multi-Color |
| RPM [Max] | 30000 rpm |
| Backing Material | Polyester |
| Coat Type | Open |
| Abrasive Material | Precision Shaped Ceramic |
| Weight | 0.3 LB |
| EAN or UPC | 51144829019 |

