- 5 in Overall Diameter
- 40 Grit
description
- Coarse 40 grit can be used for sanding paint, wood and metal. Presses on with full disc adhesion to resist tearing. Sharp aluminum oxide mineral abrasive for smooth finish. Special coating reduces clogging and extends disc life.
features
- All Purpose
- 8 Hole
- Adhesive Backed
- For all coatings and surfaces
- For use with random orbital sanders
- 40 grit
| Overall Diameter | 5 in, 127 mm |
| Grit | 40 |
| Grade | Coarse |
| Product Form | Disc |
| Weight | 0.135 LB |
| EAN or UPC | 51144093229 |

