- 5 in Overall Diameter
- 180 Grit
description
- Extra Fine 180 grit can be used for sanding paint, wood and metal. Presses on with full disc adhesion to resist tearing. Sharp Aluminum Oxide mineral abrasive for smooth finish. Special coating reduces clogging and extends disc life.
features
- All Purpose
- 8 Hole
- Adhesive Backed
- For all coatings and surfaces
- For use with random orbital sanders
- 180 grit
| Product Form | Disc |
| Grit | 180 |
| Overall Diameter | 5 in, 127 mm |
| Grade | Extra Fine |
| Weight | 0.068 LB |
| EAN or UPC | 51144093199 |

