- 5 in Overall Diameter
description
- 3M 5-in Power Sanding Center Mount Discs are ideal for stripping, sanding and finishing on paint, wood, metal and plastic. Remove material fast, remove imperfections and smooth surfaces.
features
- 5 Inch
- Center mount
- Ideal for paint, wood and metal.
- Resists clogging
| Product Form | Disc |
| Grade | Fine |
| Overall Diameter | 5 in, 127 mm |
| Weight | 0.11 LB |
| EAN or UPC | 51144091508 |

