- 5 in Overall Diameter
- 120 Grit
description
- For use on wood, metal, and plastic.
features
- All Purpose
- Use on Wood,Metal, and Plastic
- 5-Inch, 8 Hole for Random Orbital Sanders
- Hook & Loop
| Product Form | Disc |
| Grade | Fine |
| Grit | 120 |
| Overall Diameter | 5 in, 127 mm |
| Weight | 0.093 LB |
| EAN or UPC | 51144091461 |

