- Reflective Striping Tape
- 50 ft Length
- 6 in Width
- Blue Color
| Color | Blue |
| Length | 50 ft |
| Type | Reflective Striping Tape |
| Weight | 2.84 LB |
| EAN or UPC | 51141799858 |
| Color | Blue |
| Length | 50 ft |
| Type | Reflective Striping Tape |
| Weight | 2.84 LB |
| EAN or UPC | 51141799858 |