- Striping Tape
- 150 ft Length
- 1 in Width
- Silver Metallic Color
| Type | Striping Tape |
| Color | Silver Metallic |
| Length | 150 ft |
| Weight | 0.0 LB |
| EAN or UPC | 51141730059 |
| Type | Striping Tape |
| Color | Silver Metallic |
| Length | 150 ft |
| Weight | 0.0 LB |
| EAN or UPC | 51141730059 |