- 12 in Length
- 1/2 in Width
- 80 Grit
- Ceramic Material
| Used With | Aluminum |
| Performance | Premium |
| Length | 12 in |
| Width | 1/2 in |
| Color | Maroon |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Wet or Dry | Wet or Dry |
| Grit | 80 |
| Coat Type | Closed Coat |
| Splice Type | Fabri-Lok |
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Weight | 2.1 LB |
| EAN or UPC | 51141550534 |

